Steel Strapping, Combo Tool, 5/8 in
- Mfr # SCL-16
- Zoro # G723366978
product price:Â
$
1,739.99
/ea
Free Shipping & Returns
Key Features
For Strapping Thickness - Maximum
0.025 in
Handle Grip Material
Steel
Overall Height
3 1/2 in
Tool Weight
7.7 lb
Handle Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCL-16
- Zoro #
- G723366978
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- For Strapping Thickness - Maximum
- 0.025 in
- Overall Height
- 3 1/2 in
- Handle Length
- 12 in
- For Strapping Width - Maximum
- 5/8 in
- Overall Width
- 3 1/2 in
- For Strapping Thickness - Minimum
- 0.015 in
- Overall Length
- 23 in
- Wire Rope Length
- 23 in
- Length
- 23 in
- Max. Strapping Width
- 5/8 in
Description
Combination Tools for Steel Strapping - Sealless steel strapping tool, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Not Applicable, Handle Length 12 in, Tool Weight 7.7 lb, Overall Height 3 1/2 in, Battery Voltage Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.