Shop ZORO SELECT
See all product information
Create Account
20 in x 20 in x 8 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
- Mfr # 852DA1
- Zoro # G815227019
product price:Â
$
9.39
/ea
Sold in multiples of 10 for
$93.90
Key Features
Inside Length
20 in
Inside Height
8 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852DA1
- Zoro #
- G815227019
- UPC #
- 841436090353
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 48 ECT
- Moving Box Type
- Heavy Duty
- Fluting Profile
- B-C Flute
- Closure Style
- RSC
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 20 in
- Inside Width
- 20 in
- Inside Height
- 8 in
- Inside LxWxH
- 20x20x8
- Outside Height
- 8 in
- Wall Thickness
- 5/16 in
- Outside Length
- 20 in
- Outside Width
- 20 in
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Double Wall, Inside Length 20 in, Inside Width 20 in, Inside Height 8 in, 20x20x6 in Inside LxWxH, 48 ECT, RSC, Outside Length 20 in, Outside Width 20 in, Outside Height 8 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 20-23 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.