1 x 2 DP 1.2 to DisplayPort MST Hub - Multi Monitor Splitter

  • Mfr # CE-DP0H11-S1

  • Zoro # G911915032


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Features
Plug & Play
Color
Black
Includes
1x2 DP 1.2 to DisplayPort MST Splitter, Micro-USB Power Cable, User Reference Guide
Standards
TAA Compliant
Device Supported
Desktop Computer, Graphics Card, Notebook, Monitor, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-DP0H11-S1
Zoro #
G911915032
UPC #
662774043289
Country of Origin
China

Details

Max. Resolution
3840 x 2160
Features
Plug & Play
Color
Black
Includes
1x2 DP 1.2 to DisplayPort MST Splitter, Micro-USB Power Cable, User Reference Guide
Standards
TAA Compliant
Device Supported
Desktop Computer, Graphics Card, Notebook, Monitor, Audio/Video Device
Item
A/V Cable
Connector on First End Details
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Cable Characteristic
Splitter Cable
Data Transfer Rate
21.6 Gbit/s
Cable Type
DisplayPort/Micro-USB
Connector on Second End Details
1 x 5-pin Micro USB - Female, 2 x 20-pin DisplayPort Digital Audio/Video - Female
Environmentally Friendly
Yes
Package Contents
1x2 DP 1.2 to DisplayPort MST Splitter, Micro-USB Power Cable, User Reference Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.