
1x4 HDMI Splitter HDbitT over IP Extender - 120m Over Cat6 - Full HD 1080p at 60Hz
Mfr # CE-H25F11-S1
Zoro # G414936411
product price:Â $612.99
/eaKey Features
Transmitter Depth
9.92"
Number of HDMI Outputs
4
Receiver Width
3.70"
Maximum Operating Distance
393.70 ft
Graphics Modes
Full HD
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE-H25F11-S1
Zoro #
G414936411
UPC #
662774043135
Country of Origin
China
Dimensions
Transmitter Depth
9.92"
Receiver Width
3.70"
Transmitter Width
3.82"
Receiver Depth
3.81"
Transmitter Height
0.98"
Receiver Height
0.93"
Details
Number of HDMI Outputs
4
Maximum Operating Distance
393.70 ft
Graphics Modes
Full HD
Twisted Pair Cable Standard
Category 7
Media Type Supported
Twisted Pair
Connectivity Technology
Wired
Package Contents
(1) Transmitter, (4) Receivers, (5) Power Adapter, (1) IR Blaster Extension Cable , (4) IR Receiver Extension Cable , Screw kit, Quick Start Guide
Network (RJ-45)
Yes
Number of HDMI Inputs
1
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
8
HDMI Out
Yes
Number of Output Devices Supported
4
Maximum Video Resolution
1920 x 1080
HDMI In
Yes
Number of Input Devices Supported
1
Item
Video Extender Transmitter/Receiver
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.