Shop SIIG
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Port DisplayPort 1.2 4K 60Hz KVM Switch with USB 3.0, Audio, Mic, EDID - DP KVM Switch
- Mfr # CE-DP0F11-S1
- Zoro # G614883034
product price:Â
$
264.99
/ea
Key Features
Input Voltage
120V AC, 230V AC
Height
1.4"
Width
4.4"
Depth
8"
Maximum Video Resolution
3840 x 2160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-DP0F11-S1
- Zoro #
- G614883034
- UPC #
- 662774042947
- Country of Origin
- Taiwan, Province of China
- Item
- KVM Switchbox
- Input Voltage
- 120V AC, 230V AC
- Maximum Video Resolution
- 3840 x 2160
- Input Voltage Range
- 100V AC to 240V AC
- Number of USB Ports
- 9
- Number of Computers Supported
- 2
- Number of DisplayPorts
- 3
- Package Contents
- 2-Port DisplayPort 1.2 4K Smart Console KVM Switch with USB 3.0 Multi-Media, Power Adapter + Power cord, DisplayPort 1.2 cable, 1.8 meters (2pcs), 2 x USB 3.0 + MIC + Stereo 3-in-1 cable, 1.8 meters , User Manual
- Environmentally Friendly
- Yes
- DisplayPort
- Yes
- USB
- Yes
- Number of Local Users Supported
- 1
Dimensions
- Height
- 1.4"
- Width
- 4.4"
- Depth
- 8"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.