Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X1 HDMI KVM SWITCH, SEAMLESSLY SWITCH TWO COMPUTERS TO ONE 4K DISPLAY/MONITOR A

  • Mfr # CE-KV0G11-S1

  • Zoro # G514877935


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Height
1.6"
Depth
4.3"
Width
6.9"
USB
Yes
Maximum Video Resolution
409(6) 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-KV0G11-S1
Zoro #
G514877935
UPC #
-
Country of Origin
China

Dimensions

Height
1.6"
Depth
4.3"
Width
6.9"

Details

Item
KVM Switchbox
USB
Yes
Maximum Video Resolution
409(6) 2160
Number of Local Users Supported
1
Number of Computers Supported
2
Frequency
60 Hz, 50 Hz
HDMI
Yes
Package Contents
2-Port 4K HDMI KVM Switch with PBP Roaming Mouse & PIP, Power Adapter, 4 x Silicone pad , 3 x Screw kit, User Manual
Number of USB Ports
8
Number of HDMI Ports
3
Input Voltage Range
100-240VAC
Environmentally Friendly
Yes
Features
Plug and Play
Max. Resolution
4096 x 2160
Mount Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.