Zoro Homepage

3-IN-1 ADAPTER CONNECTS MINI DISPLAYPORT THUNDERBOLT ENABLED PC/MAC TO EITHER

  • Mfr # LB-CD0014-S1

  • Zoro # G715190215


product price: $33.55
/ea

Key Features

Connector Plating
Gold
Connector on Second End Details
(1) 29-pin DVI-I Digital Video - Female, (1) 15-pin D-sub VGA - Female, (1) 19-pin HDMI Digital Audio/Video - Female
Color
Black
Device Supported
Notebook, Monitor, Projector
Connector on First End Details
(1) 20-pin Mini DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-CD0014-S1
Zoro #
G715190215
UPC #
662774040240
Country of Origin
China

Dimensions

Cable Length
5.91 in
Length
3.4 in
Height
0.6 in
Width
1.6 in

Details

Connector Plating
Gold
Connector on Second End Details
(1) 29-pin DVI-I Digital Video - Female, (1) 15-pin D-sub VGA - Female, (1) 19-pin HDMI Digital Audio/Video - Female
Color
Black
Device Supported
Notebook, Monitor, Projector
Connector on First End Details
(1) 20-pin Mini DisplayPort Digital Audio/Video - Male
Cable Type
DVI-D/HDMI/Mini DisplayPort/VGA
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
3840 x 2160
Item
A/V Cable
Features
Corrosion Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.