Zoro Homepage

4K60 HDMI EXTENDER TRANSMISSION KIT

  • Mfr # CE-H26M11-S1

  • Zoro # G214877594


product price: $211.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Package Contents
ipcolor 4K HDMI 2.0 Extender Daisy Chain Transmission Kit (1 Transmitter + 1-Transceiver), (2) Power adapter , (1) IR Blaster cable , (1) IR Receiver cable , (8) Mounting ears , Hardware kit, User Manual
Color
Black
Includes
ipcolor 4K HDMI 2.0 Extender Daisy Chain Transmission Kit (1 Transmitter + 1 Transceiver), (2) Power adapter , (1) IR Blaster cable , (1) IR Receiver cable , (8) Mounting ears , Hardware kit, User Manual
Green Environmental Attribute
Environmentally Friendly
Material
Aluminum, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H26M11-S1
Zoro #
G214877594
UPC #
662774044620
Country of Origin
China

Details

Package Contents
ipcolor 4K HDMI 2.0 Extender Daisy Chain Transmission Kit (1 Transmitter + 1-Transceiver), (2) Power adapter , (1) IR Blaster cable , (1) IR Receiver cable , (8) Mounting ears , Hardware kit, User Manual
Item
Daisy Chain Kit
Color
Black
Includes
ipcolor 4K HDMI 2.0 Extender Daisy Chain Transmission Kit (1 Transmitter + 1 Transceiver), (2) Power adapter , (1) IR Blaster cable , (1) IR Receiver cable , (8) Mounting ears , Hardware kit, User Manual
Green Environmental Attribute
Environmentally Friendly
Material
Aluminum, Plastic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.