Zoro Homepage

4K60HZ HDMI EXTENDER WITH LOOP & IR

  • Mfr # CE-H27D11-S1

  • Zoro # G815223158


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Package Contents
(1) Transmitter, (1) Receiver, (2) Power Adapter, IR Blaster extension cable, IR Receiver extension cable, (4) Mounting Ears, (8) Screws , User Manual
Graphics Modes
4K
Number of Input Devices Supported
1
Transmitter Width
3.35"
Twisted Pair Cable Standard
Category 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H27D11-S1
Zoro #
G815223158
UPC #
-
Country of Origin
China

Dimensions

Transmitter Width
3.35"
Transmitter Height
0.65"
Receiver Depth
2.97"
Receiver Height
0.65"
Transmitter Depth
2.97"
Receiver Width
3.35"

Details

Package Contents
(1) Transmitter, (1) Receiver, (2) Power Adapter, IR Blaster extension cable, IR Receiver extension cable, (4) Mounting Ears, (8) Screws , User Manual
Graphics Modes
4K
Number of Input Devices Supported
1
Twisted Pair Cable Standard
Category 7
Connectivity Technology
Wired
Network (RJ-45)
Yes
Maximum Operating Distance
230 ft
Number of HDMI Inputs
1
Number of Output Devices Supported
2
Frequency
50 Hz, 60 Hz
Number of Network (RJ-45) Ports
2
HDMI In
Yes
Media Type Supported
Twisted Pair
HDMI Out
Yes
Number of HDMI Outputs
2
Environmentally Friendly
Yes
Item
Video Extender Transmitter/Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.