Shop SIIG

EXTENDS 4K at 60HZ HDMI SIGNAL UP TO 396FT 120M OVER A SINGLE CAT6/7 CABLE, POE,

  • Mfr # CE-H28A11-S1
  • Zoro # G315289715

product price: 
$
973.99
/ea
Free Shipping & Returns

Key Features

HDMI Out
Yes
Number of Output Devices Supported
1
Maximum Video Resolution
3840 x 2160
Package Contents
(1) Transmitter, (1) Receiver, (2) Power Adapter, IR Blaster Extension Cable, IR Receiver Extension Cable, (4) M4x20mm Screws , User Manual
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CE-H28A11-S1
Zoro #
G315289715
UPC #
662774045429
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Width
6.81"
Transmitter Depth
5.19"
Receiver Width
6.81"
Transmitter Height
1.09"
Receiver Height
1.09"
Receiver Depth
5.19"

Details

HDMI Out
Yes
Number of Output Devices Supported
1
Maximum Video Resolution
3840 x 2160
Package Contents
(1) Transmitter, (1) Receiver, (2) Power Adapter, IR Blaster Extension Cable, IR Receiver Extension Cable, (4) M4x20mm Screws , User Manual
Environmentally Friendly
Yes
Graphics Modes
4K
Maximum Operating Distance
396 ft
Supported Video Modes
480p, 1080i, 2160p, 1080p, 720p
Connectivity Technology
Wired
Twisted Pair Cable Standard
Category 7
Number of Input Devices Supported
1
HDMI In
Yes
Media Type Supported
Twisted Pair
Power over Ethernet (PoE)
Yes
Number of USB Ports
7
Network (RJ-45)
Yes
Number of HDMI Inputs
1
Frequency
50 Hz, 60 Hz
Number of Network (RJ-45) Ports
2
Number of HDMI Outputs
1
Item
Video Extender Transmitter/Receiver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.