Zoro Homepage

ADD A GIGABIT ETHERNET PORT TO YOUR USB-C ENABLED SYSTEM

  • Mfr # JU-NE0914-S1

  • Zoro # G514882311


product price: $28.15
/ea

Key Features

Height
0.8 in
Width
1.1 in
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.0 Type C
Length
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-NE0914-S1
Zoro #
G514882311
UPC #
662774040486
Country of Origin
China

Dimensions

Height
0.8 in
Width
1.1 in
Length
2.6"
Depth
2.6 in

Details

Item
Gigabit Ethernet Card
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.0 Type C
Total Number of Ports
1
Network Technology
10/100/1000Base-T
Device Supported
Notebook
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Form Factor
Portable
Number of Ports
1
Color
Black
Network Standard
10/100/1000Base-T

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.