
ADDS ONE 10GBE SFP ETHERNET PORT VIA AN AVAILABLE PCI EXPRESS 2.0 X8 TO SERVER O
Mfr # LB-GE0411-S1
Zoro # G914882294
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Depth
4.7"
Includes
Single Port 10G SFP+ Ethernet Network PCI Express, Driver CD, Spare Low-profile Bracket, Installation Guide
Height
0.8 in
Width
6 in
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LB-GE0411-S1
Zoro #
G914882294
UPC #
662774043722
Country of Origin
China
Dimensions
Depth
4.7"
Height
0.8 in
Width
6 in
Details
Item
10Gigabit Ethernet Card
Includes
Single Port 10G SFP+ Ethernet Network PCI Express, Driver CD, Spare Low-profile Bracket, Installation Guide
Media Type Supported
Optical Fiber
Environmentally Friendly
Yes
Device Supported
Server, Computer
Network Technology
10GBase-X
Expansion Slot Type
SFP+
Host Interface
PCI Express 2.0 x8
Form Factor
Plug-in Card
Network Standard
10GBase-X
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.