
Aluminum Mechanical Spring Slim Monitor Arm - Single
Mfr # CE-MT2T12-S1
Zoro # G411855777
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
20-1/2 in
Weight Capacity
17.6 lb
Depth
4-1/2 in
For Use On
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE-MT2T12-S1
Zoro #
G411855777
UPC #
662774042183
Country of Origin
China
Dimensions
Height
20-1/2 in
Depth
4-1/2 in
Length
22.1 in
Maximum Screen Size Supported
32 in
Details
Color
Black
Weight Capacity
17.6 lb
For Use On
Monitor
Monitor Capacity
1
Features
Environmentally Friendly
Includes
Installation Hardware Kit, Installation Guide
Mounting Pattern
100 x 100, 75 x 75
Item
Mounting Arm
Number of Displays Supported
1
Device Supported
Monitor
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.