Shop SIIG
See all product information
ARTICULATED FREESTANDING FULL-MOTION TRIPLE MONITOR DESK STAND - 13INCH-27INCH
Mfr # CE-MT1V12-S1
Zoro # G614884130
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Width
54.5"
Weight Capacity
51 lb
Height
18.3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE-MT1V12-S1
Zoro #
G614884130
UPC #
662774025599
Country of Origin
China
Dimensions
Width
54.5"
Height
18.3 in
Depth
12.4"
Maximum Adjustable Stand Height
32"
Maximum Screen Size Supported
27"
Height Adjustable
Yes
Max. Adjustable Stand Height
32 in
Max. Screen Size Supported
27 in
Details
Color
Black
Material
Steel
Weight Capacity
51 lb
Mounting
Freestanding, Desktop
Package Contents
Articulated Freestanding Triple Monitor Desk Stand - 13"-27", Hardware Kit, Installation instructions
Maximum Load Capacity
51 lb
Environmentally Friendly
Yes
VESA Mount Standard
75 x 75, 100 x 100
Green Environmental Attribute
Environmentally Friendly
Includes
Hardware Kit, Installation instructions.
Item
Monitor Stand
Features
Cable Management, Swivel, Ergonomic, Tilt, Articulating, Durable, 360° Rotation; Height Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.