DP TO HDMI MST HUB, 21.6GBPS, DUAL HDMI FOR 4K30HZ, MIRROR/ EXTEND AND PANORAMIC VI

  • Mfr # CE-DP0K11-S1

  • Zoro # G615289781


product price:  $77.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPort Outputs
1
Number of HDMI Outputs
2
Maximum Video Resolution
3840 x 2160
Package Contents
1x2 DP 1.2 to HDMI MST Splitter, Micro-USB Power Cable, User Reference Guide
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-DP0K11-S1
Zoro #
G615289781
UPC #
662774043302
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in
Width
2.4 in
Length
3.5 in

Details

Number of DisplayPort Outputs
1
Number of HDMI Outputs
2
Maximum Video Resolution
3840 x 2160
Package Contents
1x2 DP 1.2 to HDMI MST Splitter, Micro-USB Power Cable, User Reference Guide
USB
Yes
Material
Aluminum
HDMI Out
Yes
DisplayPort
Yes
Item
Signal Splitter
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Includes
1x2 DP 1.2 to HDMI MST Splitter, Micro-USB Power Cable, User Reference Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.