
DUAL VIEW WIRELESS PRESENTATION, SHARING LAPTOP, TABLET, SMART PHONE UP TO 16 DE
Mfr # CE-H25Y11-S1
Zoro # G915806251
product price: $408.99
/eaKey Features
Maximum Video Resolution
3840 x 2160
Wireless LAN
Yes
Receiver Height
0.87 in
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-H25Y11-S1
Zoro #
G915806251
UPC #
662774043593
Country of Origin
China
Dimensions
Receiver Height
0.87 in
Receiver Width
6.50 in
Receiver Depth
3.54 in
Details
Maximum Video Resolution
3840 x 2160
Wireless LAN
Yes
Item
Video Extender Receiver
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Number of Output Devices Supported
1
Number of USB Ports
3
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Silver
HDMI Out
Yes
Connectivity Technology
Wired/Wireless
USB
Yes
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Number of HDMI Outputs
1
Package Contents
Dual View Wireless Media Presentation Switch Gateway, Dual head pen drive (USB A / Type-C), 2 x Antenna, 3-pin RS-232 Terminal block, Power Adapter (US, UK, EU, AU plug), Quick Start Guide
Graphics Modes
4K UHD
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.