EASILY ADJUST THE HEIGHT AND ANGLE OF YOUR MONITOR FOR A MORE ERGONOMIC WORKSPAC

  • Mfr # CE-MT2D12-S1

  • Zoro # G115190358


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
23.82 in
Width
26.1"
Weight Capacity
19.80 lb
Depth
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE-MT2D12-S1
Zoro #
G115190358
UPC #
662774040868
Country of Origin
China

Dimensions

Length
23.82 in
Width
26.1"
Depth
4.5"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Silver
Weight Capacity
19.80 lb
Environmentally Friendly
Yes
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
Maximum Load Capacity
19.80 lb
Package Contents
Desk Mount, Mounting Hardware
Device Supported
Flat Panel Display
Green Environmental Attribute
Environmentally Friendly
Includes
Desk Mount, Mounting Hardware.
Item
Desk Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.