
EASILY CONVERTS A USB-A PORT INTO A GIGABIT ETHERNET PORT FOR A FAST AND RELIABL
Mfr # LB-US0714-S1
Zoro # G115683300
product price:Â $31.35
/eaKey Features
Media Type Supported
Twisted Pair
Width
1 in
Device Supported
Computer, Notebook
Network Standard
10/100/1000Base-T
Form Factor
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LB-US0714-S1
Zoro #
G115683300
UPC #
662774042701
Country of Origin
China
Dimensions
Width
1 in
Height
0.6 in
Details
Media Type Supported
Twisted Pair
Device Supported
Computer, Notebook
Network Standard
10/100/1000Base-T
Form Factor
Portable
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.0 Type A
Environmentally Friendly
Yes
Includes
Portable USB 3.0 Gigabit Ethernet Adapter, Driver CD, Quick Start Guide
Item
Gigabit Ethernet Card
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.