EASILY RECORDS HDMI SIGNALS THROUGH PCIE SLOT WITH LOW LATENCY, IDEAL FOR GAMING

  • Mfr # CE-H25111-S1

  • Zoro # G015223217


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Platform Supported
PC
Host Interface
PCI Express 2.0 x1
Maximum Resolution
1920 x 1080
Audio Line In
Yes
Width
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-H25111-S1
Zoro #
G015223217
UPC #
662774042794
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.7 in
Height
4.3 in
Depth
0.8 in

Details

Platform Supported
PC
Host Interface
PCI Express 2.0 x1
Maximum Resolution
1920 x 1080
Audio Line In
Yes
Package Contents
Live Game HDMI Capture PCIe Card, Quick Start Guide
HDMI
Yes
Audio Line Out
Yes
Functions
Audio Embedding, Audio Extraction, Video Recording, Video Streaming, Video Capturing
Item
Video Capturing Device
Includes
Live Game HDMI Capture PCIe Card, Quick Start Guide
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.