EXTENDS 1080P HDMI SIGNAL UP TO 394FT OVER CAT6 CABLE TO UP TO 4 DISPLAYS, IR CO
- Mfr # CE-H26V11-S1
- Zoro # G614878030
product price:Â
$
672.99
/ea
Key Features
Receiver Depth
3.81"
Receiver Width
3.70"
Transmitter Width
3.82"
Twisted Pair Cable Standard
Category 7
HDMI Out
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-H26V11-S1
- Zoro #
- G614878030
- UPC #
- 662774044774
- Country of Origin
- China
- Twisted Pair Cable Standard
- Category 7
- HDMI Out
- Yes
- Environmentally Friendly
- Yes
- Frequency
- 50 Hz, 60 Hz
- Maximum Operating Distance
- 393.70 ft
- Network (RJ-45)
- Yes
- Media Type Supported
- Twisted Pair
- Connectivity Technology
- Wired
- HDMI In
- Yes
- Number of Network (RJ-45) Ports
- 8
- Number of Output Devices Supported
- 4
- Number of HDMI Outputs
- 4
- Number of Input Devices Supported
- 1
- Maximum Video Resolution
- 1920 x 1080
- Graphics Modes
- Full HD
- Package Contents
- 1x4 HDMI Splitter HDbitT over IP Extender Kit - 120m, (5) Power Adapters, (1) IR Blaster Cable , (4) IR Receiver Cable, Quick Start Guide
- Number of HDMI Inputs
- 1
- Item
- Video Extender Transmitter/Receiver
Dimensions
- Receiver Depth
- 3.81"
- Receiver Width
- 3.70"
- Transmitter Width
- 3.82"
- Transmitter Height
- 0.98"
- Transmitter Depth
- 9.92"
- Receiver Height
- 0.93"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.