USB Type-C to HDMI Cable Adapter - 4Kx2K - USB Type C - 1 x HDMI, HDMI
- Mfr # CB-TC0014-S2
- Zoro # G814897503
product price:Â
$
27.89
/ea
Key Features
Width
1.9 in
Height
0.6 in
Adapter Type
HDMI/USB
Platform Supported
PC
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-TC0014-S2
- Zoro #
- G814897503
- UPC #
- 662774040363
- Country of Origin
- China
Dimensions
- Width
- 1.9 in
- Height
- 0.6 in
- Length
- 1.5 in
Details
- Adapter Type
- HDMI/USB
- Item
- Graphic Adapter
- Platform Supported
- PC
- Green Environmental Attribute
- Environmentally Friendly
- Connector on First End Details
- USB Type C
- Connector on Second End Details
- HDMI, (1) HDMI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.