EXTENDS HDMI AV SIGNALS UP TO 330FT 100M OVER A SINGLE CAT5E/6 CABLE WITH INDU

  • Mfr # CE-H23F11-S1

  • Zoro # G215086308


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

HDMI Out
Yes
Number of Output Devices Supported
1
Environmentally Friendly
Yes
Transmitter Height
0.83 in
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H23F11-S1
Zoro #
G215086308
UPC #
662774041407
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Height
0.83 in
Transmitter Depth
4.06 in
Transmitter Width
2.87 in

Details

HDMI Out
Yes
Number of Output Devices Supported
1
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
Twisted Pair Cable Standard
Category 6
Graphics Modes
4K
Package Contents
4K HDMI HDBaseT Extender Over Single Cat5e/6 with RS-232, IR & PoC - 100m, Power Adapter, IR Blaster Extension Cable & IR Receiver Extension Cable, (4) Mounting Ears , (8) Screw kit, (2) Terminal Block kit, User Reference Guide
Number of HDMI Inputs
1
Number of Input Devices Supported
1
Media Type Supported
Twisted Pair
Maximum Operating Distance
328.08 ft
Connectivity Technology
Wired
Maximum Video Resolution
3840 x 2160
Network (RJ-45)
Yes
Number of HDMI Outputs
1
Serial Port
Yes
HDMI In
Yes
Item
Video Extender Transmitter/Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.