
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-MT1Y12-S1
Zoro #
G316345274
UPC #
-
Country of Origin
China
Description
SIIGs Full Motion Easy-Adjust Universal Tablet Mount Black is designed to accommodate most 7in to 12in tablets such as iPad, iPad Mini, iPad Air, Samsung Tab series, e-readers and many more. It supports multi-direction 360 Degrees rotation, swivel and tilt to achieve the best ergonomic viewing angle. Durable articulating arm allows up to 13in height adjustment to optimize your viewing comfort. Retractable holding bracket makes inserting or removing the tablet effortless and the bracket openings allow cable connection to keep the device fully powered. Features Full Motion Easy-Adjust Universal Tablet Mount - Black Full motion tablet desk mount with extension arm and interchangeable mounting bases Retractable holding bracket expands up to 8.2in with side openings allows easy device installing/removing and cable connection Fits most 7in to 12in tablets, including iPad, iPad Mini, iPad Air and Samsung Tab series Supports multi-direction 360 Degrees rotate, swivel, and tilt for the best ergonomic viewing position Articulating aluminum arm allows up to 13in height adjustment Includes both C-clamp and heavy-duty suction cup for easy and secure installation onto most surfaces without drilling On-board cable management clips keep power cord, cables and wires neat and organized Specifications Device holding bracket: 4.9in to 8.2in Height Adjustment: 0in to 16.9in Color: Black Dimension: 3.94in W x 20.87in H x 4.92in D Weight: 7.35 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.