Zoro Homepage

FULL HD WIRELESS HDMI KVM EXT LOOPOUT

  • Mfr # CE-H26G11-S2

  • Zoro # G114877878


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Receiver Width
6.18"
Receiver Height
0.83"
Graphic Mode
4K
Input Voltage Range
100-240VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H26G11-S2
Zoro #
G114877878
UPC #
662774045696
Country of Origin
China

Dimensions

Receiver Width
6.18"
Receiver Height
0.83"
Transmitter Depth
3.15"
Transmitter Height
0.83"
Receiver Depth
3.15"
Transmitter Width
6.18"

Details

Item
KVM Extender
Input Voltage
120 V AC, 230 V AC
Graphic Mode
4K
Input Voltage Range
100-240VAC
Environmentally Friendly
Yes
HDMI
Yes
USB
Yes
Number of Computers Supported
1
Connectivity Technology
Wireless
Number of Local Users Supported
1
Maximum Operating Distance
500 ft
Frequency
50 Hz, 60 Hz
Package Contents
1 x Transmitter Unit, 1 x Receiver Unit, IR Emitter Cable, 2 x Power adapter with Micro USB Cable, USB A To Micro USB Cable (80cm), Quick Start Guide
Device Type
KVM Extender
Number of HDMI Ports
3
Number of USB Ports
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.