Zoro Homepage

FULL MOTION EASY-ADJUST UNIVERSAL TABLET MOUNT - WHITE

  • Mfr # CE-MT1X12-S1

  • Zoro # G014914673


product price: $43.19
/ea

Key Features

Color
White
Width
3.9 in
Height
20.9 in
Compatible With
Samsung Tab Series Tablet PCs Apple Tablet PCs: iPad, iPad Mini, iPad Air
Maximum Screen Size Supported
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT1X12-S1
Zoro #
G014914673
UPC #
662774025872
Country of Origin
China

Dimensions

Width
3.9 in
Height
20.9 in
Maximum Screen Size Supported
12 in
Depth
4.9 in

Details

Color
White
Compatible With
Samsung Tab Series Tablet PCs Apple Tablet PCs: iPad, iPad Mini, iPad Air
Environmentally Friendly
Yes
Device Supported
Smartphone, Tablet PC, iPad, e-book Reader
Package Contents
Full Motion Easy-Adjust Universal Tablet Mount - White, 3-in-1 Allen key, Suction Cup Mount, C-clamp Mount, (4) Wire Clip, Installation Guide
Maximum Load Capacity
2.20 lb
Item
Desk Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.