Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GAS SPRING ASSISTED, FULLMOTION DESKTOP MOUNT WITH ARTICULATING ARMS SUPPORT MON

  • Mfr # CE-MT2E12-S1

  • Zoro # G914884137


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
26.1"
Weight Capacity
39.68 lb
Depth
4.5"
Mounting Pattern
75 x 75, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT2E12-S1
Zoro #
G914884137
UPC #
662774040875
Country of Origin
China

Dimensions

Width
26.1"
Depth
4.5"
Length
54.1"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Silver
Weight Capacity
39.68 lb
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
2
Device Supported
Flat Panel Display
Environmentally Friendly
Yes
Maximum Load Capacity
39.68 lb
Package Contents
High Premium Aluminum Gas Spring Desk Mount - Dual Monitor, VESA (75x75/100x100), Mounting Hardware
Includes
Mounting Hardware.
Item
Desk Mount
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.