
HDCP Converter - Functions: Video Conversion - USB - External - TAA Compliant
Mfr # CE-H24L11-S1
Zoro # G315500179
product price:Â $53.69
/eaKey Features
Height
0.6 in
Functions
Video Conversion
Includes
HDCP Converter, USB Type-A to Micro B Cable, Quick Start Guide
HDMI
Yes
USB
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE-H24L11-S1
Zoro #
G315500179
UPC #
662774042336
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.6 in
Width
1.8 in
Depth
2.6 in
Details
Functions
Video Conversion
Includes
HDCP Converter, USB Type-A to Micro B Cable, Quick Start Guide
HDMI
Yes
USB
Yes
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Item
HDCP Converter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.