Shop SIIG
See all product information
Create Account
HDMI 2.0 Over IP Matrix and Video Wall 4Kx2K@60Hz - Receiver
- Mfr # CE-H25311-S1
- Zoro # G4023561
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
HDMI Inputs
Yes
Standards
TAA Compliant
Color
Black
Includes
Power Adapter 5V/2A, (1) IR Receiver Cable, (2) Screw Kit, Insert Card, User Manual.
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-H25311-S1
- Zoro #
- G4023561
- UPC #
- 662774042886
- Country of Origin
- Unknown
- Item
- Video Extender Receiver
- HDMI Inputs
- Yes
- Standards
- TAA Compliant
- Color
- Black
- Includes
- Power Adapter 5V/2A, (1) IR Receiver Cable, (2) Screw Kit, Insert Card, User Manual.
- Features
- Environmentally Friendly
- Number of HDMI Outputs
- 1
- Max. Operating Distance
- 394 ft
- HDMI
- Yes
- Graphic Mode
- 4K
- Number of Output Devices Supported
- 1
- USB
- Yes
- Number of USB Ports
- 2
- Number of Network (RJ-45) Ports
- 1
- Number of Input Devices Supported
- 1
- Connectivity Technology
- Wired
- Twisted Pair Cable Standard
- Category 5e
- Media Type Supported
- Twisted Pair
- Network (RJ-45)
- Yes
- Number of HDMI Inputs
- 1
- Package Contents
- HDMI 2.0 Over IP Matrix and Video Wall - Receiver , Power Adapter 5V/2A, 1 x IR Receiver Cable, 2 x Screw Kit, Insert Card, User Manual
- Environmentally Friendly
- Yes
- HDMI Out
- Yes
Dimensions
- Receiver Width
- 4"
- Receiver Depth
- 7.09"
- Receiver Height
- 1.13"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.