Zoro Homepage

HDMI MATRIX SWITCHER, 18GBPS 4K 60HZ HDR, HDCP 2.2/1.4, DEFAULT EDID OR LEARNING

  • Mfr # CE-H24W11-S1

  • Zoro # G114897715


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Cable
HDMI In
Yes
Number of Input Devices Supported
4
Graphics Modes
4K
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H24W11-S1
Zoro #
G114897715
UPC #
662774042596
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
4.3 in
Depth
14 in

Details

Connectivity Technology
Cable
HDMI In
Yes
Number of Input Devices Supported
4
Graphics Modes
4K
HDMI Out
Yes
Package Contents
4x4 HDMI 2.0 4K HDR Matrix Switch with Cloud Control, Power Adapter, IR Receiver, IR Remote Control, Rack-Mount Ear Kit (2+6), Software CD, User's Manual
Environmentally Friendly
Yes
Device Supported
Display, Gaming Console, Media Player, Blu-ray Disc Player, Notebook, Computer, Set-top Box, TV
Number of USB Ports
1
Number of HDMI Inputs
4
Number of Displays Supported
4
Number of HDMI Outputs
4
Number of Connectivity (RJ-45) Ports
1
Connectivity (RJ-45)
Yes
Item
Audio/Video Switchbox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.