Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI USB KVM Over Cat6 Extender

  • Mfr # CE-H27411-S1

  • Zoro # G616424501


product price: $219.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Graphic Mode
4K
Transmitter Height
0.79 in
Number of Network (RJ-45) Ports
2
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H27411-S1
Zoro #
G616424501
UPC #
662774000000
Country of Origin
China

Dimensions

Transmitter Height
0.79 in
Transmitter Depth
2.95 in
Receiver Height
0.79 in
Transmitter Width
3.35 in
Receiver Depth
2.95 in
Receiver Width
3.35 in

Details

HDMI
Yes
Graphic Mode
4K
Number of Network (RJ-45) Ports
2
Number of Local Users Supported
1
Input Voltage Range
100V AC to 240V AC
Device Type
KVM Extender
Package Contents
HDMI USB KVM Over Cat6 Extender-70m, 2x Power Adapter, USB 2.0 Type-A to Type-A Cable, User Manual
Frequency
60 Hz, 50 Hz
USB
Yes
Number of Computers Supported
1
Connectivity Technology
Wired
Maximum Operating Distance
229.66 ft
Item
KVM Extender
Max. Resolution
4096 x 2160
Number of HDMI Ports
3
Color
Black
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Input Voltage
230 V AC, 120 V AC
Number of USB Ports
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.