Zoro Homepage

MINI USB 150MBPS WIRELESS-N ADAPTER, BLACK

  • Mfr # JU-WR0112-S2

  • Zoro # G214882307


product price: $19.75
/ea

Key Features

Wireless LAN Standard
IEEE 802.11n
Includes
Wireless-N Mini USB Wi-Fi Adapter, Driver CD, Installation Guide
Height
0.6 in
Width
0.8 in
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-WR0112-S2
Zoro #
G214882307
UPC #
662774026282
Country of Origin
China

Dimensions

Height
0.6 in
Width
0.8 in
Depth
0.7 in
Length
0.8"
Thickness
330 mil

Details

Item
Wi-Fi Adapter
Wireless LAN Standard
IEEE 802.11n
Includes
Wireless-N Mini USB Wi-Fi Adapter, Driver CD, Installation Guide
Wireless Transmission Speed
150-Mbit/s
Device Supported
Notebook, Desktop Computer
ISM Maximum Frequency
2.40 GHz
Wi-Fi Generation
Wi-Fi 4
ISM Band
Yes
Host Interface
Mini USB
Environmentally Friendly
Yes
Form Factor
External

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.