
RECEIVES HDMI AND USB SIGNALS UP TO 328FT 100M OVER CAT6 CABLE WITH NEARLY ZER
Mfr # CE-H25L11-S1
Zoro # G715086358
product price:Â $184.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
HDMI
Yes
Input Voltage Range
100V AC to 240V AC
Receiver Height
0.98 in
Maximum Operating Distance
328 ft
Receiver Depth
5.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CE-H25L11-S1
Zoro #
G715086358
UPC #
662774043197
Country of Origin
China
Dimensions
Receiver Height
0.98 in
Receiver Depth
5.24 in
Receiver Width
3.54 in
Details
HDMI
Yes
Input Voltage Range
100V AC to 240V AC
Maximum Operating Distance
328 ft
Number of USB Ports
3
Number of HDMI Ports
1
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
USB
Yes
Package Contents
HDMI 4K30Hz KVM over Cat 6 Extender - Receiver, (1) Power Adapter, USB Type-B to Type-A cable, Quick Start Guide
Number of Computers Supported
1
Input Voltage
120 V AC, 240 V AC
Graphic Mode
4K
Maximum Video Resolution
409(6) 2160
Connectivity Technology
Wired
Item
KVM Extender
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.