Type-C Wireless Extender Kit Full HD 1080P - 30M - Wireless 5G - Plug-n-Play
- Mfr # CE-H25J11-S1
- Zoro # G614909109
product price:Â
$
206.99
/ea
Key Features
Package Contents
(1) Transmitter, (1) Receiver, Power Adapter, USB-C Extension Cable, Quick Start Guide
Maximum Operating Distance
98.43 ft
Receiver Depth
3.74 in
Transmitter Width
1.50 in
Receiver Width
3.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-H25J11-S1
- Zoro #
- G614909109
- UPC #
- 662774043166
- Country of Origin
- China
- Package Contents
- (1) Transmitter, (1) Receiver, Power Adapter, USB-C Extension Cable, Quick Start Guide
- Maximum Operating Distance
- 98.43 ft
- Number of HDMI Outputs
- 1
- Number of Output Devices Supported
- 1
- Wireless LAN
- Yes
- Environmentally Friendly
- Yes
- Number of USB Ports
- 1
- Maximum Video Resolution
- 1920 x 1080
- USB
- Yes
- Graphics Modes
- Full HD
- HDMI Out
- Yes
- Connectivity Technology
- Wireless
- Color
- Black
- Item
- Video Extender Transmitter/Receiver
Dimensions
- Receiver Depth
- 3.74 in
- Transmitter Width
- 1.50 in
- Receiver Width
- 3.46 in
- Receiver Height
- 0.83 in
- Transmitter Height
- 0.67 in
- Transmitter Depth
- 3.46 in
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.