
SIIG USB 3.0 Active Repeater Cable - 10M - Black
Mfr # JU-CB0611-S1
Zoro # G814878953
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Includes
USB 3.0 Active Repeater Cable - 10M, Power Adapter
Color
Black
Features
Supports data transfer rates up to 5Gb/s, Supports daisy chain connection - up to 4cables, Built in power adapter jack for supporting power hungry USB devices, Plug-n-play, no driver installation required, Fully shielded for error-free data transmissions, Built-in over current protection
Standards
FCC, CE
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-CB0611-S1
Zoro #
G814878953
UPC #
662774013466
Country of Origin
Taiwan, Province of China
Details
Item
Signal Repeater
Includes
USB 3.0 Active Repeater Cable - 10M, Power Adapter
Color
Black
Features
Supports data transfer rates up to 5Gb/s, Supports daisy chain connection - up to 4cables, Built in power adapter jack for supporting power hungry USB devices, Plug-n-play, no driver installation required, Fully shielded for error-free data transmissions, Built-in over current protection
Standards
FCC, CE
Green Environmental Attribute
Environmentally Friendly
Package Contents
USB 3.0 Active Repeater Cable - 10M, Power Adapter
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.