SINGLE MONITOR DESK STAND FOR 13 TO 32IN

  • Mfr # CE-MT3B11-S1

  • Zoro # G314884126


product price:  $61.69
/ea

Key Features

Color
Black
Material
Steel
Height
18.3"
Width
15.4"
Weight Capacity
17.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-MT3B11-S1
Zoro #
G314884126
UPC #
662774044545
Country of Origin
China

Dimensions

Height
18.3"
Width
15.4"
Depth
11"
Height Adjustable
Yes
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Black
Material
Steel
Weight Capacity
17.60 lb
Mounting
Desktop
Maximum Load Capacity
17.60 lb
Finishing
Powder Coated
Package Contents
Height Adjustable Single Monitor Desk Stand for 13" to 32", Installation Kit, Installation Guide
VESA Mount Standard
100 x 100, 75 x 75
Environmentally Friendly
Yes
Finish
Powder Coated
Application
Flat Screen
Includes
Installation Kit, Installation Guide.
Features
Heavy Duty, Cable Management, Ergonomic, 360° Rotation, Swivel, Scratch Resistant, Sturdy, Durable, Rotate, Tilt; Height Adjustable
Green Environmental Attribute
Environmentally Friendly
Item
Monitor Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.