Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SINGLE PORT GIGABIT ETHERNET PCIE ADAPTER

  • Mfr # CN-GP1021-S3

  • Zoro # G414882350


product price: $37.79
/ea

Key Features

Height
2.6 in
Includes
DP Gigabit Ethernet PCIe, Spare Enhanced Low Profile Bracket, Driver CD, Installation Guide
Width
4.7 in
Host Interface
PCI Express 1.1 x1
Data Transfer Rate
1000-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN-GP1021-S3
Zoro #
G414882350
UPC #
662774016948
Country of Origin
China

Dimensions

Height
2.6 in
Width
4.7 in
Card Height
Low-profile
Thickness
790 mil

Details

Item
Gigabit Ethernet Card
Includes
DP Gigabit Ethernet PCIe, Spare Enhanced Low Profile Bracket, Driver CD, Installation Guide
Host Interface
PCI Express 1.1 x1
Data Transfer Rate
1000-MB/s
Media Type Supported
Twisted Pair
Total Number of Ports
1
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-T
Platform Supported
PC, Mac
Environmentally Friendly
Yes
Device Supported
PC
Number of Network (RJ-45) Ports
1
Chipset Model
RTL8111H
Form Factor
Plug-in Card
Maximum Data Transfer Rate
7.81-Gbit/s
Color
Black
Network Standard
10/100/1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.