This item is Discontinued.

Siig Thunderbolt 3 Dual DP 4K Video Docking Station with PD - Titan Ridge JU-DK0C11-S1

Thunderbolt 3 Dual DP 4K Video Docking Station with PD - Titan Ridge (Discontinued)

  • Mfr # JU-DK0C11-S1
  • Zoro # G114866803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-DK0C11-S1
Zoro #
G114866803
UPC #
662774042664
Country of Origin
Thailand

Dimensions

Width
6.57 in
Height
1.10 in
Depth
3.15 in

Details

Maximum Power Supply Wattage
135 W
Environmentally Friendly
Yes
Connectivity Technology
Wired
Headphone/Microphone Combo Port
Yes
Compatible Devices
Desktop PC, Notebook
USB Type-C Detail
24-pin, USB-C, Female
HDMI
Yes
DisplayPort
Yes
Number of DisplayPort Outputs
2
USB Type-C
Yes
USB Charging Port
6
Item
Docking Station
Interfaces
USB 3.1 Type C
Includes
Thunderbolt 3 Dual DP 4K Video Docking Station with PD - Titan Ridge Power Adapter Thunderbolt 3 Cable User Reference Guide
Network (RJ-45)
Yes
Number of USB 3.1 Gen 1 Type-A Ports
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.