USB 3.0 Active Repeater Cable - 15M - Black

  • Mfr # JU-CB0711-S1
  • Zoro # G614878955
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Includes
USB 3.0 Active Repeater Cable - 15M, Power Adapter
Color
Black
Features
Supports data transfer rates up to 5Gb/s, Supports daisy chain connection - up to 2 cables with the included external power adapter, Built in power adapter jack for supporting power hungry USB devices, Plug-n-play, no driver installation required, Fully shielded for error-free data transmissions, Built-in over current protection
Standards
FCC, CE
Green Environmental Attribute
Environmentally Friendly
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JU-CB0711-S1
Zoro #
G614878955
UPC #
662774013473
Country of Origin
Taiwan, Province of China

Details

Item
Signal Repeater
Includes
USB 3.0 Active Repeater Cable - 15M, Power Adapter
Color
Black
Features
Supports data transfer rates up to 5Gb/s, Supports daisy chain connection - up to 2 cables with the included external power adapter, Built in power adapter jack for supporting power hungry USB devices, Plug-n-play, no driver installation required, Fully shielded for error-free data transmissions, Built-in over current protection
Standards
FCC, CE
Green Environmental Attribute
Environmentally Friendly
Package Contents
USB 3.0 Active Repeater Cable - 15M, Power Adapter
Environmentally Friendly
Yes

Ratings & reviews