USB 3.0 AOC Male to Female Active Cable - 50M - Delivers SuperSpeed USB Data Rates up to 5Gbps
- Mfr # CB-US0V11-S1
- Zoro # G514877706
product price:Â
$
268.99
/ea
Key Features
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
Cable Length
164.04 ft
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Female
Includes
USB 3.0 AOC Male to Female Active Cable - 50M, Quick Start Guide
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-US0V11-S1
- Zoro #
- G514877706
- UPC #
- 662774044316
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.2 (Gen 1) Type A - Male
- End 2 Connection Type
- USB 3.2 (Gen 1) Type A - Female
- Includes
- USB 3.0 AOC Male to Female Active Cable - 50M, Quick Start Guide
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Type
- Hybrid Fiber Optic
- Features
- Plug & Play, Active
- Connector on Second End Details
- 1 x USB 3.2 (Gen 1) Type A - Female
- Environmentally Friendly
- Yes
- American Wire Gauge
- 28 AWG
- Data Transfer Rate
- 5-Gbit/s
- Connector on First End Details
- 1 x USB 3.2 (Gen 1) Type A - Male
- Shielding
- Yes
- Fiber Optic Mode
- Multi-mode
- Device Supported
- Flash Drive, Camera, Projector, Game Pad, Notebook, Desktop Computer, Printer, TV
- Package Contents
- USB 3.0 AOC Male to Female Active Cable - 50M, Quick Start Guide
- Data Transfer Speed
- 5-Gbit/s
Dimensions
- Cable Length
- 164.04 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.