
USB-C MST DOCKING, MST DOCKNG STATION, DUAL 1080P VIDEO, SINGLE 4K 30HZ , HDMI,
Mfr # JU-DK0F11-S1
Zoro # G214877761
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Includes
USB-C MST Video with Hub, LAN and PD 3.0 Docking User Reference Guide
Width
2.39 in
Watts
100 W
Height
0.63 in
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JU-DK0F11-S1
Zoro #
G214877761
UPC #
662774042978
Country of Origin
China
Dimensions
Width
2.39 in
Height
0.63 in
Depth
4.59 in
Details
Item
Docking Station
Includes
USB-C MST Video with Hub, LAN and PD 3.0 Docking User Reference Guide
Watts
100 W
USB Type-C
Yes
Network (RJ-45)
Yes
Number of DisplayPort Outputs
1
Green Environmental Attribute
Environmentally Friendly
Number of HDMI Outputs
1
Connectivity Technology
Wired
HDMI
Yes
Host Interface
USB Type C
USB Type-C Detail
for PD 3.0 charging & USB 3.0 data transmission
Number of USB Ports
4
Device Supported
Notebook/Desktop PC
Number of USB 3.0 Ports
3
DisplayPort
Yes
Environmentally Friendly
Yes
USB Charging Port
4
Maximum Power Supply Wattage
100 W
Interfaces
USB Type C
Compatible Devices
Desktop PC, Notebook
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.