USB-C to DisplayPort Active Cable 4K 60Hz HDR - 2M - Thunderbolt 3 Compatible - Plug-n-Play
- Mfr # CB-TC0K11-S1
- Zoro # G714877636
product price:Â
$
26.59
/ea
Key Features
Cable Length
6.56 ft
End 1 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Cable Type
DisplayPort/USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-TC0K11-S1
- Zoro #
- G714877636
- UPC #
- 662774044330
- Country of Origin
- China
- Item
- A/V Cable
- End 1 Connection Type
- DisplayPort 1.2 Digital Audio/Video - Male
- End 2 Connection Type
- USB Type C - Male
- Color
- Black
- Cable Type
- DisplayPort/USB-C
- Compatible With
- Google Chromebook Pixel, Microsoft Surface Pro 7, Dell XPS Precision/Latitude, HP Elitebook / Spectre, Lenovo Thinkpad X1
- Material
- ABS
- Features
- HDCP 1.4, Active, Reversible, Plug & Play
- Connector on Second End Details
- 1 x USB Type C - Male
- Connector on First End Details
- 1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
- Supported Resolution
- 3840 x 2160
- Data Transfer Rate
- 21.6-Gbit/s
- Device Supported
- Smartphone, MacBook, iMac Pro, Notebook, Computer, Ultrabook, HDTV, Tablet, Mobile Device, MacBook Pro, Audio/Video Device
- Data Transfer Speed
- 21.6-Gbit/s
- Compatibility
- Google Chromebook Pixel, Microsoft Surface Pro 7, Dell XPS Precision/Latitude, HP Elitebook / Spectre, Lenovo Thinkpad X1
- Green Environmental Attribute
- Environmentally Friendly
- Supported Resolutions
- 3840 x 2160
- Product Material
- ABS
- Environmentally Friendly
- Yes
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.