Shop SIIG
See all product information
Create Account
USB Desktop Keyboard - USB - 103 Keys
- Mfr # JK-US0012-S1
- Zoro # G203762405
product price:Â
$
38.35
/ea
Key Features
Corded/Wireless
Corded
Color
Black
Interface
USB
Standards
CEFCC
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JK-US0012-S1
- Zoro #
- G203762405
- UPC #
- 662774007632
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
- Width
- 17.32 in
- Depth
- 6.81 in
- Height
- 0.98 in
- Keyboard/Keypad Depth
- 6.81 in
- Keyboard/Keypad Width
- 17.32 in
- Keyboard/Keypad Cable Length
- 5 ft
Details
- Item
- Keyboard
- Corded/Wireless
- Corded
- Color
- Black
- Interface
- USB
- Standards
- CEFCC
- Key Layout
- QWERTY
- Features
- Environmentally Friendly; Water Resistant
- Number of Keys
- 103
- Device Supported
- Computer
- Keyswitch Technology
- Membrane
- System Requirements
- PC computer with an available USB portOperating Systems:Windows 7-(32/64-bit)Windows Vista (32/64-bit)Windows XP (32/64-bit)Windows Server 2003-(32/64-bit)Windows Server 2008-(32/64-bit)Windows 2000
- Platform Supported
- PC
- Keyboard/Keypad Features
- Water Resistant
- Keys Layout
- QWERTY
- Environmentally Friendly
- Yes
- Keyboard/Keypad Connectivity Technology
- Cable
- Compatible Devices
- Computer
Description
This USB 2.0 Switch 2-to-2 is designed for use with USB devices including printers scanners hard disk drives cameras CD-ROMs zip drives hubs and more (note: not designed for mouse or keyboard). It supports device switching via Hot Keys (Windows only) software (Windows only) or manual switching buttons.Compliant with USB 2.0 this switch features a Power LED/selection indicator. A hot swapping feature allows you to connect or disconnect USB devices without first powering down your system. Since this device is powered from the system it produces low power consumption and no power adapter is required.ConnectivityPorts: 2.Contents: USB 2.0 Switch 4-to-2 (2) USB cables (6-foot Type "A" to Type "B") software CD documentation.Ports/Connectors: USB Type "A" to USB Type "B" connectors.Returns Policy: This product is subject to our return policy. Please see our complete return policy for details. System RequirementsFor PC users: Windows 98SE / ME/2000/XP / Server 2003 Available USB port (USB 2.0 recommended).For Macintosh users: Mac OS X 10.0 or later Available USB port (USB 2.0 recommended).Warranty Labor: 5 Years.Warranty Parts: 5 Years.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.