
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEVG0U11S1
Zoro #
G5245695
UPC #
662774021195
Country of Origin
Unknown
Dimensions
Depth
0.5 in
Height
1.3 in
Width
3.1 in
Details
Item
Transceiver/Media Converter
Includes
Portable VGA & USB Audio to HDMI Converter, Installation Guide
Mounting
External
Standards
FCC, CE
Compatible With
Compliant with HDMI specification
Number of Ports
3
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Number of VGA Ports
1
Number of HDMI Ports
1
Environmentally Friendly
Yes
Description
Portable VGA & USB Audio to HDMI Converter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.