Zoro Homepage

WIRELESSLY HDMI TRANSMITTER, HIGH QUALITY 5GHZ FREQUENCY TO TRANSMITTER 1080P 60

  • Mfr # CE-H24E11-S1

  • Zoro # G415086313


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Graphics Modes
Full HD
Number of HDMI Inputs
1
Maximum Video Resolution
1920 x 1080
Number of USB Ports
1
Transmitter Width
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H24E11-S1
Zoro #
G415086313
UPC #
662774042244
Country of Origin
China

Dimensions

Transmitter Width
1.50 in
Transmitter Height
0.59 in
Transmitter Depth
3.46 in

Details

Graphics Modes
Full HD
Number of HDMI Inputs
1
Maximum Video Resolution
1920 x 1080
Number of USB Ports
1
HDMI In
Yes
Package Contents
10x1 1080p Wireless HDMI Extender - Transmitter, HDMI Extension Cable, Micro USB Cable, User Reference Guide
Connectivity Technology
Wireless
USB
Yes
Number of Input Devices Supported
1
Maximum Operating Distance
66 ft
Item
Video Extender Transmitter
Green Environmental Attribute
Environmentally Friendly
Includes
10x1 1080p Wireless HDMI Extender - Transmitter, HDMI Extension Cable, Micro USB Cable, User Reference Guide
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.