Shop SIKA

1632017 33 oz Pro Select Fence Post Backfill

  • Mfr # 1632017
  • Zoro # G904109462

product price: 
$
40.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1632017
Zoro #
G904109462
UPC #
815202002611
Country of Origin
China

Description

Sika Fence Post Mix is a two component, pre-proportioned polyurethane resin. It is mixed in the bag to produce expanding foam for supporting & backfilling fence, mail box, gate and signage posts.

Features
  • High strength
  • Replaces two 50 lbs bags of concrete mix
  • No tools required
  • No water or special tools needed
  • Simple and fast application
  • Suitable for all types of posts including wood, steel and PVC
Specifications
  • Size: 33 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.