Repair 224 1-Component Cementitious Sprayable Mortar for Structural Repairs 50lb
- Mfr # 91138
- Zoro # G512510261
product price:
$
64.99
/ea
Sold in multiples of 48 for
$3,119.52
Key Features
Container Size
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91138
- Zoro #
- G512510261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Description
- •Ready-for-use, one-component material
- •Easy to use; just add water
- •Sprayable system
- •Potable water approved
- •Superior workability
- •Can be trowelled and screeded after application
- •Labor-saving system
- •Superior abrasion resistance over conventional Portland cement mortar
- •Bond strength ensures superior adhesion
- •Not a vapor barrier
- •Compatible with coefficient of thermal expansion of concrete
- •Increased resistance to de-icing salts
- •Good freeze/thaw resistance
- •High early strengths
- •Very low shrinkage
- •Silica Fume enhanced
- •Fiber reinforced
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.