Zoro Homepage

300 ml, Cartridge, Limestone, Sikaflex 1C SL

  • Mfr # SIKA-90944

  • Zoro # G210736765


product price: $16.39
/ea

Key Features

Container Type
Cartridge
Color
Limestone
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 1C SL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-90944
Zoro #
G210736765
UPC #
33886003766
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Container Type
Cartridge
Color
Limestone
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 1C SL
Working Time
1 - 2 Hours
Full Cure Time
3 - 5 Days
Elongation
3.2
Chemical Base
Polyurethane
Weight
1 lb
Functional Cure
Moisture
Temp. Range
-40° to 170°F
Standards
ASTM C-920 Type S Grade P Class 25 Use T/M/G/A/I, TT-S-00230C Type I Class A
Number of Components
Single Component
VOC Content Weight
30 g/L

Description

Sikaflex-1C SL 90944 Limestone One Component Polyurethane Sealant 295ml Cartridge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.