500% Elongation, 4.5 gal Sz, White

  • Mfr # 90898

  • Zoro # G822253957


product price:  $765.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90898
Zoro #
G822253957
UPC #
-
Country of Origin
United States

Description

Sika, Color White, Application Multipurpose, Container Size 4.5 gal, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Sealant Properties Bonds Well to a Wide Variety of Substrates, Resistant to Aging, Standards EN45545-2, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 45 min, For Use On Surface Material Ceramic, Metal, Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.