Zoro Homepage

600 mL, Unipac, Clear, Sikasil N Plus

  • Mfr # SIKA-412439

  • Zoro # G510736786


product price: $46.55
/ea
Sold in multiples of 20 for $931.00

Key Features

Container Type
Unipac
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikasil N Plus
Working Time
30 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-412439
Zoro #
G510736786
UPC #
33886053464
Country of Origin
United States

Dimensions

Container Size
600 mL

Details

Container Type
Unipac
Color
Clear
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikasil N Plus
Working Time
30 Minutes
Elongation
4.3
Cure Type
Neutral
Weight
1.9 lb
Functional Cure
Moisture
Number of Components
Single Component
Standards
ASTM C-920 Type S Grade NS Class 25 Use T/NT/M/G/A/O, TT-S-00230C Type II Class A; TT-S-001543A Class A, CAN/CGSB 19.13 - M87 AAMA 802.3 Type II/AAMA 803.3/AAMA 805.2/AAMA 808.3, CARB 2003 requirements for VOC content
Temp. Range
-80° to 350°F
Chemical Base
Silicone
VOC Content Weight
36 g/L

Description

Sikasil-N Plus US Clear Neutral Cure Silicone Assembly Sealant 600ml Unipac

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.