Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600 mL, Unipac, Stone, Sikaflex 15LM

  • Mfr # SIKA-442103

  • Zoro # G610736747


product price: $23.99
/ea
Sold in multiples of 20 for $479.80

Key Features

Container Type
Unipac
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 15LM
Working Time
2 - 6 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-442103
Zoro #
G610736747
UPC #
33886070720
Country of Origin
United States

Dimensions

Container Size
600 mL

Details

Container Type
Unipac
Color
Stone
Application
Construction & Concrete
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 15LM
Working Time
2 - 6 Hours
Full Cure Time
7 - 10 Days
Elongation
7
Weight
1.9 lb
Chemical Base
Polyurethane
Standards
ASTM C-920 Type S Grade NS Class 100/50 Use T/NT/M/G/A/O, TT-S-00230C Type II Class A, TT-S-001543A Type Non-Sag, ASTM C-1382, UL Fire Rated 2 HR
Functional Cure
Moisture
Temp. Range
-40° to 170°F
Number of Components
Single Component
VOC Content Weight
32.7 g/L

Description

Sikaflex 15LM, Stone, Low-Modulus Elastomeric Sealant, 600ml Unipac

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.